Felt Strip, F13, 1/2 In T, 1 x 12 In

VALUE BRAND| Zoro #: G2472136| Mfr #: 2FKV7

$0.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Pads, Insulation, Dryer Seals, Gaskets
Color: Gray
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2472136 Mfr #: 2FKV7
Color: GrayGrade: F13
Abrasion Resistance: FairThickness: 1/2"
Min. Temp. (F): -80Vibration Absorption: Low
Type: General PurposeApplication: For Pads, Insulation, Dryer Seals, Gaskets
Tensile Strength (PSI): 225Material: Wool Felt
Max. Temp. (F): 200Density (Lbs./Sq. Yd.): 4-1/4
Hardness: SoftDurometer: 15 to 25 Shore A
Backing Type: AdhesiveWidth: 1"
Length: 12"Item: Felt Strip
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 12 In, F13 Grade, Gray Color, Density 4 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews