JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G0833402| Mfr #: 2FKG5

$2.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0833402 Mfr #: 2FKG5
Thickness: 1/4"Durometer: 15 to 25 Shore A
Application: For Pads, Insulation, Dryer Seals, GasketsColor: Gray
Abrasion Resistance: FairTensile Strength (PSI): 225
Grade: F13Max. Temp. (F): 200
Min. Temp. (F): -80Vibration Absorption: Low
Density (Lbs./Sq. Yd.): 2Material: Wool Felt
Type: General PurposeHardness: Soft
Backing Type: PlainWidth: 1-1/2"
Length: 60"Item: Felt Strip
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1 1/2 In, Length 60 In, F13 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Save 15%. Sign up for Z-mail.