JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Felt Strip, F13, 1/4 In T, 2 x 120 In

VALUE BRAND| Zoro #: G1251731| Mfr #: 2FKL9

$5.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251731 Mfr #: 2FKL9
Max. Temp. (F): 200Min. Temp. (F): -80
Material: Wool FeltDurometer: 15 to 25 Shore A
Hardness: SoftColor: Gray
Density (Lbs./Sq. Yd.): 2Thickness: 1/4"
Application: For Pads, Insulation, Dryer Seals, GasketsTensile Strength (PSI): 225
Vibration Absorption: LowAbrasion Resistance: Fair
Grade: F13Type: General Purpose
Backing Type: PlainWidth: 2"
Length: 120"Item: Felt Strip
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 2 In, Length 120 In, F13 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Save 15%. Sign up for Z-mail.