JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In

VALUE BRAND| Zoro #: G1240653| Mfr #: 2FLA4

$2.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240653 Mfr #: 2FLA4
Material: Wool FeltDurometer: 15 to 25 Shore A
Application: For Pads, Insulation, Dryer Seals, GasketsAbrasion Resistance: Fair
Tensile Strength (PSI): 225Hardness: Soft
Grade: F13Vibration Absorption: Low
Density (Lbs./Sq. Yd.): 1Thickness: 1/8"
Type: General PurposeMin. Temp. (F): -80
Max. Temp. (F): 200Color: Gray
Length: 120"Item: Felt Strip
Backing Type: AdhesiveWidth: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 120 In, F13 Grade, Gray Color, Density 1 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Save 15%. Sign up for Z-mail.