Felt Strip, F13, 1/8 In T, 2 x 120 In

VALUE BRAND| Zoro #: G2148282| Mfr #: 2FKL5

$4.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Felt Strip
Material: Wool Felt
Hardness: Soft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2148282 Mfr #: 2FKL5
Item: Felt StripMaterial: Wool Felt
Hardness: SoftDurometer: 15 to 25 Shore A
Application: For Pads, Insulation, Dryer Seals, GasketsAbrasion Resistance: Fair
Density (Lbs./Sq. Yd.): 1Min. Temp. (F): -80
Vibration Absorption: LowBacking Type: Plain
Max. Temp. (F): 200Tensile Strength (PSI): 225
Length: 120"Thickness: 1/8"
Width: 2"Grade: F13
Type: General PurposeColor: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 2 In, Length 120 In, F13 Grade, Gray Color, Density 1 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews