Felt Strip, F13, 3/16 In T, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G1003414| Mfr #: 2FKY4

$0.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Pads, Insulation, Dryer Seals, Gaskets
Color: Gray
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1003414 Mfr #: 2FKY4
Grade: F13Material: Wool Felt
Hardness: SoftTensile Strength (PSI): 225
Application: For Pads, Insulation, Dryer Seals, GasketsType: General Purpose
Min. Temp. (F): -80Thickness: 3/16"
Max. Temp. (F): 200Durometer: 15 to 25 Shore A
Item: Felt StripVibration Absorption: Low
Density (Lbs./Sq. Yd.): 1-1/2Abrasion Resistance: Fair
Length: 12"Color: Gray
Backing Type: AdhesiveWidth: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 12 In, F13 Grade, Gray Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews