20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Felt Strip, F13, 3/16 In T, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G2179545| Mfr #: 2FKG3

$1.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2179545 Mfr #: 2FKG3
Durometer: 15 to 25 Shore ADensity (Lbs./Sq. Yd.): 1-1/2
Vibration Absorption: LowAbrasion Resistance: Fair
Max. Temp. (F): 200Item: Felt Strip
Material: Wool FeltHardness: Soft
Thickness: 3/16"Application: For Pads, Insulation, Dryer Seals, Gaskets
Color: GrayType: General Purpose
Grade: F13Min. Temp. (F): -80
Tensile Strength (PSI): 225Standards: -
Backing Type: PlainWidth: 1-1/2"
Length: 60"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 1/2 In, Length 60 In, F13 Grade, Gray Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Save 15%. Sign up for Z-mail.