KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Strip, F13, 3/16 In T, 1/2 x 12 In

VALUE BRAND| Zoro #: G1995716| Mfr #: 2FKP7

$0.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995716 Mfr #: 2FKP7
Type: General PurposeMaterial: Wool Felt
Width: 1/2"Durometer: 15 to 25 Shore A
Grade: F13Max. Temp. (F): 200
Application: For Pads, Insulation, Dryer Seals, GasketsThickness: 3/16"
Color: GrayLength: 12"
Tensile Strength (PSI): 225Abrasion Resistance: Fair
Vibration Absorption: LowHardness: Soft
Min. Temp. (F): -80Backing Type: Adhesive
Density (Lbs./Sq. Yd.): 1-1/2Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1/2 In, Length 12 In, F13 Grade, Gray Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Reviews