Felt Strip, F13, 3/16 In T, 1/2 x 60 In

VALUE BRAND| Zoro #: G1644176| Mfr #: 2FKR8

$0.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1644176 Mfr #: 2FKR8
Durometer: 15 to 25 Shore ADensity (Lbs./Sq. Yd.): 1-1/2
Standards: -Vibration Absorption: Low
Abrasion Resistance: FairMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: SoftThickness: 3/16"
Application: For Pads, Insulation, Dryer Seals, GasketsColor: Gray
Type: General PurposeGrade: F13
Min. Temp. (F): -80Tensile Strength (PSI): 225
Backing Type: AdhesiveWidth: 1/2"
Length: 60"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1/2 In, Length 60 In, F13 Grade, Gray Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.