JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt Strip, F13, 3/8 In T, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G2284387| Mfr #: 2FKF6

$0.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2284387 Mfr #: 2FKF6
Min. Temp. (F): -80Application: For Pads, Insulation, Dryer Seals, Gaskets
Type: General PurposeVibration Absorption: Low
Material: Wool FeltHardness: Soft
Color: GrayDurometer: 15 to 25 Shore A
Max. Temp. (F): 200Abrasion Resistance: Fair
Density (Lbs./Sq. Yd.): 3Thickness: 3/8"
Grade: F13Tensile Strength (PSI): 225
Standards: -Backing Type: Plain
Width: 1-1/2"Length: 12"
Item: Felt StripCountry of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 12 In, F13 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Save 15%. Sign up for Z-mail.