Felt Strip, F13, 3/8 In T, 1 x 12 In

VALUE BRAND| Zoro #: G1257417| Mfr #: 2FKV5

$0.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1257417 Mfr #: 2FKV5
Durometer: 15 to 25 Shore ADensity (Lbs./Sq. Yd.): 3
Standards: -Vibration Absorption: Low
Abrasion Resistance: FairMax. Temp. (F): 200
Material: Wool FeltHardness: Soft
Thickness: 3/8"Application: For Pads, Insulation, Dryer Seals, Gaskets
Color: GrayType: General Purpose
Grade: F13Min. Temp. (F): -80
Tensile Strength (PSI): 225Backing Type: Adhesive
Width: 1"Length: 12"
Item: Felt StripCountry of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 12 In, F13 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.