Felt Strip, F13, 3/8 In T, 1 x 120 In

VALUE BRAND| Zoro #: G0402482| Mfr #: 2FKX7

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402482 Mfr #: 2FKX7
Standards: -Item: Felt Strip
Length: 120"Type: General Purpose
Application: For Pads, Insulation, Dryer Seals, GasketsTensile Strength (PSI): 225
Density (Lbs./Sq. Yd.): 3Max. Temp. (F): 200
Vibration Absorption: LowMaterial: Wool Felt
Abrasion Resistance: FairColor: Gray
Backing Type: AdhesiveDurometer: 15 to 25 Shore A
Min. Temp. (F): -80Thickness: 3/8"
Hardness: SoftGrade: F13
Width: 1"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 120 In, F13 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Save 15%. Sign up for Z-mail.