Felt Strip, F26N, 1/2 In T, 1 x 12 In

VALUE BRAND| Zoro #: G2277922| Mfr #: 2HUP9

$0.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277922 Mfr #: 2HUP9
Durometer: 5 to 15 Shore ADensity (Lbs./Sq. Yd.): 3-5/8
Standards: -Vibration Absorption: Very Low
Abrasion Resistance: PoorMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: SoftThickness: 1/2"
Application: For Packing, Pads, Sound AbsorptionColor: Gray
Type: General PurposeGrade: F26N
Min. Temp. (F): -80Tensile Strength (PSI): 75
Backing Type: PlainWidth: 1"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In., Width 1 In., Length 12 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 3-5/8, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.