LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Felt Strip, F26N, 1/4 In T, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G2317445| Mfr #: 2HUT5

$1.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317445 Mfr #: 2HUT5
Min. Temp. (F): -80Hardness: Soft
Vibration Absorption: Very LowApplication: For Packing, Pads, Sound Absorption
Material: Wool FeltMax. Temp. (F): 200
Tensile Strength (PSI): 75Color: Gray
Item: Felt StripType: General Purpose
Density (Lbs./Sq. Yd.): 1-5/8Thickness: 1/4"
Durometer: 5 to 15 Shore AGrade: F26N
Abrasion Resistance: PoorBacking Type: Plain
Width: 1-1/2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In., Width 1-1/2 In., Length 60 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 1-5/8, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Product Reviews

Save 15%. Sign up for Z-mail.