Felt Strip, F26N, 1/8 In T, 1 1/2 x 120 In

VALUE BRAND| Zoro #: G2036422| Mfr #: 2HUW9

$2.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036422 Mfr #: 2HUW9
Durometer: 5 to 15 Shore ADensity (Lbs./Sq. Yd.): 7/8
Standards: -Vibration Absorption: Very Low
Abrasion Resistance: PoorMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: SoftThickness: 1/8"
Application: For Packing, Pads, Sound AbsorptionColor: Gray
Type: General PurposeGrade: F26N
Min. Temp. (F): -80Tensile Strength (PSI): 75
Backing Type: AdhesiveWidth: 1-1/2"
Length: 120"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In., Width 1-1/2 In., Length 120 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 7/8, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Product Reviews

Save 15%. Sign up for Z-mail.