Felt Strip, F26N, 1/8 In T, 1 x 60 In

VALUE BRAND| Zoro #: G2122741| Mfr #: 2HUR1

$0.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Felt Strip
Material: Wool Felt
Hardness: Soft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2122741 Mfr #: 2HUR1
Item: Felt StripMaterial: Wool Felt
Hardness: SoftDurometer: 5 to 15 Shore A
Application: For Packing, Pads, Sound AbsorptionAbrasion Resistance: Poor
Density (Lbs./Sq. Yd.): 7/8Min. Temp. (F): -80
Vibration Absorption: Very LowBacking Type: Plain
Max. Temp. (F): 200Tensile Strength (PSI): 75
Length: 60"Thickness: 1/8"
Width: 1"Grade: F26N
Type: General PurposeColor: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In., Width 1 In., Length 60 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 7/8, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Product Reviews