Felt Strip, F26N, 3/8 In T, 1 1/2 x 120 In

VALUE BRAND| Zoro #: G0561206| Mfr #: 2HUX2

$4.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561206 Mfr #: 2HUX2
Type: General PurposeMaterial: Wool Felt
Width: 1-1/2"Durometer: 5 to 15 Shore A
Grade: F26NMax. Temp. (F): 200
Application: For Packing, Pads, Sound AbsorptionThickness: 3/8"
Color: GrayLength: 120"
Tensile Strength (PSI): 75Abrasion Resistance: Poor
Vibration Absorption: Very LowHardness: Soft
Min. Temp. (F): -80Backing Type: Adhesive
Density (Lbs./Sq. Yd.): 2-3/4Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In., Width 1-1/2 In., Length 120 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 2-3/4, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Reviews