KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Strip, F26N, 3/8 In T, 1 x 12 In

VALUE BRAND| Zoro #: G1573494| Mfr #: 2HUP8

$0.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Abrasion Resistance: Poor
Application: For Packing, Pads, Sound Absorption
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573494 Mfr #: 2HUP8
Width: 1"Abrasion Resistance: Poor
Application: For Packing, Pads, Sound AbsorptionHardness: Soft
Type: General PurposeColor: Gray
Thickness: 3/8"Length: 12"
Durometer: 5 to 15 Shore AVibration Absorption: Very Low
Max. Temp. (F): 200Item: Felt Strip
Density (Lbs./Sq. Yd.): 2-3/4Min. Temp. (F): -80
Tensile Strength (PSI): 75Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F26NCountry of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In., Width 1 In., Length 12 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 2-3/4, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Reviews