Felt Strip, F26N, 3/8 In T, 2 x 12 In

VALUE BRAND| Zoro #: G0691521| Mfr #: 2HUU5

$0.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Felt Strip
Material: Wool Felt
Hardness: Soft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0691521 Mfr #: 2HUU5
Item: Felt StripMaterial: Wool Felt
Hardness: SoftDurometer: 5 to 15 Shore A
Application: For Packing, Pads, Sound AbsorptionAbrasion Resistance: Poor
Density (Lbs./Sq. Yd.): 2-3/4Min. Temp. (F): -80
Vibration Absorption: Very LowBacking Type: Plain
Max. Temp. (F): 200Tensile Strength (PSI): 75
Length: 12"Thickness: 3/8"
Width: 2"Grade: F26N
Type: General PurposeColor: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In., Width 2 In., Length 12 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 2-3/4, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Product Reviews