JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Felt Strip, F26N, 3/8 In T, 2 x 12 In

VALUE BRAND| Zoro #: G1178642| Mfr #: 2HUX6

$0.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1178642 Mfr #: 2HUX6
Max. Temp. (F): 200Min. Temp. (F): -80
Material: Wool FeltDurometer: 5 to 15 Shore A
Hardness: SoftColor: Gray
Density (Lbs./Sq. Yd.): 2-3/4Thickness: 3/8"
Application: For Packing, Pads, Sound AbsorptionTensile Strength (PSI): 75
Item: Felt StripVibration Absorption: Very Low
Abrasion Resistance: PoorGrade: F26N
Type: General PurposeBacking Type: Adhesive
Width: 2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In., Width 2 In., Length 12 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 2-3/4, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Product Reviews

Save 15%. Sign up for Z-mail.