JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Felt Strip, F7, 1/2 In T, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G1931221| Mfr #: 2FJU7

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931221 Mfr #: 2FJU7
Item: Felt StripMin. Temp. (F): -80
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersAbrasion Resistance: Good
Type: General PurposeTensile Strength (PSI): 250
Grade: F7Durometer: 20 to 30 Shore A
Max. Temp. (F): 200Color: Gray
Density (Lbs./Sq. Yd.): 6Vibration Absorption: Medium
Thickness: 1/2"Material: Wool Felt
Hardness: MediumBacking Type: Adhesive
Width: 1-1/2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 60 In, F7 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.