20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Felt Strip, F7, 1/2 In T, 1 x 60 In

VALUE BRAND| Zoro #: G2147354| Mfr #: 2FHU8

$7.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147354 Mfr #: 2FHU8
Abrasion Resistance: GoodApplication: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Durometer: 20 to 30 Shore AThickness: 1/2"
Vibration Absorption: MediumItem: Felt Strip
Max. Temp. (F): 200Type: General Purpose
Min. Temp. (F): -80Tensile Strength (PSI): 250
Material: Wool FeltDensity (Lbs./Sq. Yd.): 6
Grade: F7Hardness: Medium
Color: GrayBacking Type: Plain
Width: 1"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 In, Length 60 In, F7 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Save 15%. Sign up for Z-mail.