Felt Strip, F7, 1/2 In T, 1/4 x 12 In

VALUE BRAND| Zoro #: G0247676| Mfr #: 2FJE6

$0.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Felt Strip
Material: Wool Felt
Hardness: Medium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0247676 Mfr #: 2FJE6
Item: Felt StripMaterial: Wool Felt
Hardness: MediumDurometer: 20 to 30 Shore A
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersAbrasion Resistance: Good
Density (Lbs./Sq. Yd.): 6Min. Temp. (F): -80
Vibration Absorption: MediumBacking Type: Adhesive
Max. Temp. (F): 200Tensile Strength (PSI): 250
Length: 12"Thickness: 1/2"
Width: 1/4"Grade: F7
Type: General PurposeColor: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/4 In, Length 12 In, F7 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews