JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Felt Strip, F7, 1/2 In T, 1/4 x 60 In

VALUE BRAND| Zoro #: G1259167| Mfr #: 2FJF7

$1.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259167 Mfr #: 2FJF7
Abrasion Resistance: GoodDurometer: 20 to 30 Shore A
Density (Lbs./Sq. Yd.): 6Tensile Strength (PSI): 250
Thickness: 1/2"Vibration Absorption: Medium
Color: GrayGrade: F7
Max. Temp. (F): 200Hardness: Medium
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersMaterial: Wool Felt
Min. Temp. (F): -80Item: Felt Strip
Type: General PurposeBacking Type: Adhesive
Width: 1/4"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/4 In, Length 60 In, F7 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.