Felt Strip, F7, 1/2 In T, 2 x 120 In

VALUE BRAND| Zoro #: G2429384| Mfr #: 2FJZ2

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2429384 Mfr #: 2FJZ2
Max. Temp. (F): 200Material: Wool Felt
Abrasion Resistance: GoodMin. Temp. (F): -80
Density (Lbs./Sq. Yd.): 6Tensile Strength (PSI): 250
Type: General PurposeGrade: F7
Vibration Absorption: MediumDurometer: 20 to 30 Shore A
Color: GrayThickness: 1/2"
Item: Felt StripApplication: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Hardness: MediumBacking Type: Adhesive
Width: 2"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 120 In, F7 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.