STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Felt Strip, F7, 1/4 In T, 1/2 x 12 In

VALUE BRAND| Zoro #: G2180132| Mfr #: 2FHL9

$0.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"
Width: 1/2"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180132 Mfr #: 2FHL9
Length: 12"Width: 1/2"
Type: General PurposeGrade: F7
Thickness: 1/4"Vibration Absorption: Medium
Backing Type: PlainDurometer: 20 to 30 Shore A
Abrasion Resistance: GoodMaterial: Wool Felt
Hardness: MediumColor: Gray
Density (Lbs./Sq. Yd.): 3Max. Temp. (F): 200
Item: Felt StripMin. Temp. (F): -80
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersTensile Strength (PSI): 250
Standards: -Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1/2 In, Length 12 In, F7 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Reviews