LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Felt Strip, F7, 1/4 In T, 1/2 x 120 In

VALUE BRAND| Zoro #: G1993941| Mfr #: 2FHR2

$5.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993941 Mfr #: 2FHR2
Thickness: 1/4"Abrasion Resistance: Good
Hardness: MediumApplication: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Min. Temp. (F): -80Tensile Strength (PSI): 250
Item: Felt StripType: General Purpose
Vibration Absorption: MediumMax. Temp. (F): 200
Grade: F7Color: Gray
Density (Lbs./Sq. Yd.): 3Durometer: 20 to 30 Shore A
Material: Wool FeltBacking Type: Plain
Width: 1/2"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1/2 In, Length 120 In, F7 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.