Felt Strip, F7, 1/4 In T, 1/4 x 120 In

VALUE BRAND| Zoro #: G0624635| Mfr #: 2FHK8

$2.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624635 Mfr #: 2FHK8
Item: Felt StripLength: 120"
Type: General PurposeApplication: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Backing Type: PlainColor: Gray
Durometer: 20 to 30 Shore AMin. Temp. (F): -80
Standards: -Thickness: 1/4"
Hardness: MediumGrade: F7
Width: 1/4"Density (Lbs./Sq. Yd.): 3
Tensile Strength (PSI): 250Vibration Absorption: Medium
Max. Temp. (F): 200Abrasion Resistance: Good
Material: Wool FeltCountry of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1/4 In, Length 120 In, F7 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.