Felt Strip, F7, 1/8 In T, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G0864884| Mfr #: 2FHX3

$3.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864884 Mfr #: 2FHX3
Max. Temp. (F): 200Durometer: 20 to 30 Shore A
Grade: F7Color: Gray
Material: Wool FeltVibration Absorption: Medium
Thickness: 1/8"Density (Lbs./Sq. Yd.): 1-1/2
Min. Temp. (F): -80Tensile Strength (PSI): 250
Abrasion Resistance: GoodApplication: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Item: Felt StripType: General Purpose
Hardness: MediumWidth: 1-1/2"
Length: 60"Backing Type: Plain
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 60 In, F7 Grade, Gray Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Save 15%. Sign up for Z-mail.