KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Strip, F7, 1/8 In T, 1/2 x 12 In

VALUE BRAND| Zoro #: G0642792| Mfr #: 2FHL5

$0.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Abrasion Resistance: Good
Application: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642792 Mfr #: 2FHL5
Width: 1/2"Abrasion Resistance: Good
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersHardness: Medium
Type: General PurposeColor: Gray
Thickness: 1/8"Length: 12"
Durometer: 20 to 30 Shore AVibration Absorption: Medium
Max. Temp. (F): 200Item: Felt Strip
Density (Lbs./Sq. Yd.): 1-1/2Min. Temp. (F): -80
Tensile Strength (PSI): 250Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F7Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1/2 In, Length 12 In, F7 Grade, Gray Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Reviews