JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt Strip, F7, 1/8 In T, 1/2 x 60 In

VALUE BRAND| Zoro #: G1817785| Mfr #: 2FHN6

$1.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817785 Mfr #: 2FHN6
Hardness: MediumColor: Gray
Max. Temp. (F): 200Durometer: 20 to 30 Shore A
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersTensile Strength (PSI): 250
Min. Temp. (F): -80Material: Wool Felt
Thickness: 1/8"Grade: F7
Density (Lbs./Sq. Yd.): 1-1/2Abrasion Resistance: Good
Vibration Absorption: MediumItem: Felt Strip
Type: General PurposeBacking Type: Plain
Width: 1/2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1/2 In, Length 60 In, F7 Grade, Gray Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.