Felt Strip, F7, 1/8 In T, 2 x 12 In

VALUE BRAND| Zoro #: G1867932| Mfr #: 2FJW1

$1.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867932 Mfr #: 2FJW1
Item: Felt StripHardness: Medium
Material: Wool FeltVibration Absorption: Medium
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersType: General Purpose
Grade: F7Abrasion Resistance: Good
Thickness: 1/8"Max. Temp. (F): 200
Density (Lbs./Sq. Yd.): 1-1/2Min. Temp. (F): -80
Tensile Strength (PSI): 250Durometer: 20 to 30 Shore A
Color: GrayStandards: -
Backing Type: AdhesiveWidth: 2"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 12 In, F7 Grade, Gray Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Save 15%. Sign up for Z-mail.