Felt Strip, F7, 3/16 In T, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G1037793| Mfr #: 2FJR9

$1.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037793 Mfr #: 2FJR9
Durometer: 20 to 30 Shore ADensity (Lbs./Sq. Yd.): 2-1/4
Standards: -Vibration Absorption: Medium
Abrasion Resistance: GoodMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: MediumThickness: 3/16"
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersColor: Gray
Type: General PurposeGrade: F7
Min. Temp. (F): -80Tensile Strength (PSI): 250
Backing Type: AdhesiveWidth: 1-1/2"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 12 In, F7 Grade, Gray Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.