JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt Strip, F7, 3/16 In T, 1 1/2 x 120 In

VALUE BRAND| Zoro #: G1032692| Mfr #: 2FHY6

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1032692 Mfr #: 2FHY6
Vibration Absorption: MediumMaterial: Wool Felt
Min. Temp. (F): -80Hardness: Medium
Density (Lbs./Sq. Yd.): 2-1/4Type: General Purpose
Grade: F7Durometer: 20 to 30 Shore A
Abrasion Resistance: GoodColor: Gray
Max. Temp. (F): 200Item: Felt Strip
Tensile Strength (PSI): 250Application: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Thickness: 3/16"Backing Type: Plain
Width: 1-1/2"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 1/2 In, Length 120 In, F7 Grade, Gray Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.