Felt Strip, F7, 3/16 In T, 1 x 120 In

VALUE BRAND| Zoro #: G1484576| Mfr #: 2FHV3

$6.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484576 Mfr #: 2FHV3
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersGrade: F7
Item: Felt StripDensity (Lbs./Sq. Yd.): 2-1/4
Type: General PurposeMin. Temp. (F): -80
Vibration Absorption: MediumThickness: 3/16"
Durometer: 20 to 30 Shore AColor: Gray
Hardness: MediumMax. Temp. (F): 200
Abrasion Resistance: GoodTensile Strength (PSI): 250
Material: Wool FeltBacking Type: Plain
Width: 1"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 In, Length 120 In, F7 Grade, Gray Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.