JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt Strip, F7, 3/16 In T, 1/2 x 120 In

VALUE BRAND| Zoro #: G0856423| Mfr #: 2FHP9

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856423 Mfr #: 2FHP9
Material: Wool FeltDurometer: 20 to 30 Shore A
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersAbrasion Resistance: Good
Tensile Strength (PSI): 250Hardness: Medium
Grade: F7Vibration Absorption: Medium
Item: Felt StripDensity (Lbs./Sq. Yd.): 2-1/4
Thickness: 3/16"Type: General Purpose
Min. Temp. (F): -80Max. Temp. (F): 200
Color: GrayBacking Type: Plain
Width: 1/2"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1/2 In, Length 120 In, F7 Grade, Gray Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.