Felt Strip, F7, 3/16 In T, 1/4 x 60 In

VALUE BRAND| Zoro #: G0820197| Mfr #: 2FJF1

$0.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0820197 Mfr #: 2FJF1
Item: Felt StripGrade: F7
Density (Lbs./Sq. Yd.): 2-1/4Durometer: 20 to 30 Shore A
Tensile Strength (PSI): 250Thickness: 3/16"
Hardness: MediumType: General Purpose
Vibration Absorption: MediumMin. Temp. (F): -80
Max. Temp. (F): 200Color: Gray
Material: Wool FeltAbrasion Resistance: Good
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersBacking Type: Adhesive
Width: 1/4"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1/4 In, Length 60 In, F7 Grade, Gray Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Save 15%. Sign up for Z-mail.