Felt Strip, F7, 3/8 In T, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G1260655| Mfr #: 2FHW8

$2.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260655 Mfr #: 2FHW8
Durometer: 20 to 30 Shore ADensity (Lbs./Sq. Yd.): 4-1/2
Vibration Absorption: MediumAbrasion Resistance: Good
Max. Temp. (F): 200Item: Felt Strip
Material: Wool FeltHardness: Medium
Thickness: 3/8"Application: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Color: GrayType: General Purpose
Grade: F7Min. Temp. (F): -80
Tensile Strength (PSI): 250Standards: -
Backing Type: PlainWidth: 1-1/2"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 12 In, F7 Grade, Gray Color, Density 4 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.