Felt Strip, F7, 3/8 In T, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G1922216| Mfr #: 2FJT4

$2.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922216 Mfr #: 2FJT4
Grade: F7Application: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Material: Wool FeltVibration Absorption: Medium
Abrasion Resistance: GoodThickness: 3/8"
Hardness: MediumItem: Felt Strip
Tensile Strength (PSI): 250Durometer: 20 to 30 Shore A
Min. Temp. (F): -80Max. Temp. (F): 200
Color: GrayType: General Purpose
Density (Lbs./Sq. Yd.): 4-1/2Standards: -
Backing Type: AdhesiveWidth: 1-1/2"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 12 In, F7 Grade, Gray Color, Density 4 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.