Felt Strip, F7, 3/8 In T, 1/4 x 12 In

VALUE BRAND| Zoro #: G1559336| Mfr #: 2FJE4

$0.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559336 Mfr #: 2FJE4
Abrasion Resistance: GoodHardness: Medium
Color: GrayTensile Strength (PSI): 250
Type: General PurposeDurometer: 20 to 30 Shore A
Material: Wool FeltVibration Absorption: Medium
Min. Temp. (F): -80Density (Lbs./Sq. Yd.): 4-1/2
Thickness: 3/8"Grade: F7
Max. Temp. (F): 200Application: For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Item: Felt StripWidth: 1/4"
Length: 12"Standards: -
Backing Type: AdhesiveCountry of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/4 In, Length 12 In, F7 Grade, Gray Color, Density 4 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Save 15%. Sign up for Z-mail.