Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Felt Strip, F7, 3/8 In T, 1/4 x 120 In

VALUE BRAND| Zoro #: G1303066| Mfr #: 2FJG6

$2.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 120"
Width: 1/4"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303066 Mfr #: 2FJG6
Length: 120"Width: 1/4"
Type: General PurposeGrade: F7
Thickness: 3/8"Vibration Absorption: Medium
Backing Type: AdhesiveDurometer: 20 to 30 Shore A
Abrasion Resistance: GoodMaterial: Wool Felt
Hardness: MediumColor: Gray
Density (Lbs./Sq. Yd.): 4-1/2Max. Temp. (F): 200
Item: Felt StripMin. Temp. (F): -80
Application: For Gaskets, Dust Shields, Bumpers, Pads, WipersTensile Strength (PSI): 250
Standards: -Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/4 In, Length 120 In, F7 Grade, Gray Color, Density 4 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 250 PSI, Hardness Medium, For Gaskets, Dust Shields, Bumpers, Pads, Wipers

Reviews