Felt Strip, Poly, 1/2 In T, 2 x 60 In

VALUE BRAND| Zoro #: G1916801| Mfr #: 2HVF4

$3.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Synthetic Polyester Felt
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916801 Mfr #: 2HVF4
Type: General PurposeMaterial: Synthetic Polyester Felt
Width: 2"Durometer: 20 to 30 Shore A
Grade: PolyMax. Temp. (F): 300
Application: For Wipers, Packing, Anti-Squeak, Weatherstripping, PadsThickness: 1/2"
Color: WhiteLength: 60"
Tensile Strength (PSI): 400Abrasion Resistance: Excellent
Vibration Absorption: Ultra HighHardness: Medium
Min. Temp. (F): -40Backing Type: Adhesive
Density (Lbs./Sq. Yd.): 3-1/8Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, Poly Grade, White Color, Density 3 1/8 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads

Reviews