Felt Strip, Poly, 1/4 In T, 1 x 60 In

VALUE BRAND| Zoro #: G2020067| Mfr #: 2HVE3

$1.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020067 Mfr #: 2HVE3
Application: For Wipers, Packing, Anti-Squeak, Weatherstripping, PadsThickness: 1/4"
Hardness: MediumGrade: Poly
Width: 1"Density (Lbs./Sq. Yd.): 1-1/2
Type: General PurposeVibration Absorption: Ultra High
Tensile Strength (PSI): 400Abrasion Resistance: Excellent
Max. Temp. (F): 300Backing Type: Adhesive
Material: Synthetic Polyester FeltDurometer: 20 to 30 Shore A
Length: 60"Min. Temp. (F): -40
Item: Felt StripStandards: -
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In, Length 60 In, Poly Grade, White Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads

Product Reviews

Save 15%. Sign up for Z-mail.