Felt Strip, Poly, 1/8 In T, 2 x 120 In

VALUE BRAND| Zoro #: G0932215| Mfr #: 2HVC5

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932215 Mfr #: 2HVC5
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/8 In, Width 2 In, Length 120 In, Poly Grade, White Color, Density 1 1/8 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads
Save 15%. Sign up for Z-mail.