Felt Strip, Poly, 3/8 In T, 2 x 60 In

VALUE BRAND| Zoro #: G2422235| Mfr #: 2HVC3

$2.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Abrasion Resistance: Excellent
Application: For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422235 Mfr #: 2HVC3
Width: 2"Abrasion Resistance: Excellent
Application: For Wipers, Packing, Anti-Squeak, Weatherstripping, PadsHardness: Medium
Type: General PurposeColor: White
Thickness: 3/8"Length: 60"
Durometer: 20 to 30 Shore AVibration Absorption: Ultra High
Max. Temp. (F): 300Item: Felt Strip
Density (Lbs./Sq. Yd.): 2-1/4Min. Temp. (F): -40
Tensile Strength (PSI): 400Backing Type: Plain
Material: Synthetic Polyester FeltStandards: -
Grade: PolyCountry of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 3/8 In, Width 2 In, Length 60 In, Poly Grade, White Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads

Reviews