1/8" FNPT Brass 90 Degree Elbow 10PK

VALUE BRAND| Zoro #: G1721885| Mfr #: 6AYT6

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: SAE, ASME, ASA
Max. Pressure: 1200 psi
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721885 Mfr #: 6AYT6
Standards: SAE, ASME, ASAMax. Pressure: 1200 psi
Fitting Connection Type: FNPTPipe Size (Fittings): 1/8"
Temp. Range: -65 Degrees To 250 Degrees FPipe Fitting Material: Brass
Basic Fitting Shape: ElbowItem: Female Elbow, 90 Degrees
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Elbow
Country of Origin (subject to change): India

Description

Female Elbow, 90 Degrees , Pipe Fitting Material Brass, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews