1/2" FNPT Brass Extruded Tee 10PK

VALUE BRAND| Zoro #: G2114271| Mfr #: 6AYU9

$70.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114271 Mfr #: 6AYU9
Specific Fitting Shape: TeeStandards: SAE, ASME, ASA
Basic Fitting Shape: TeeMax. Pressure: 1200 psi
Temp. Range: -65 Degrees To 250 Degrees FPipe Fitting Material: Brass
Basic Fitting Material: MetalFitting Connection Type: FNPT
Pipe Size (Fittings): 1/2"Item: Extruded Female Tee
Country of Origin (subject to change): India

Product Description

Extruded Female Tee, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.