Zoro Select
Brass Extruded Tee, FNPT, 1/8" Pipe Size
Mfr # 6AYU6
Zoro # G0877642
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size 6AZF6
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size 6RCU4
- ZORO SELECT Low Lead Brass Forged Elbow, 1/4" Pipe Size 706200-04
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in ZUSA-PF-9027
- ZORO SELECT Brass Plug, MNPT, 1/8" Pipe Size 22UL32
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size 1VFD9
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, NPT ZUSA-PF-10628
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 3/4 in, NPT ZUSA-PF-10640
- ZORO SELECT Hex Head Plug, Male NPTF, Brass, 1/2 in ZUSA-PF-9128
- THRIFCO PLUMBING 1/4 Inch Brass Cross 5318003
- ZORO SELECT Dual Reducing Tee, Brass, 1 x 1/2 x 3/4 in ZUSA-PF-10514
- Zoro Select Fittings