JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fence Post Driver, 17.5 lbs

VALUE BRAND| Zoro #: G2392467| Mfr #: 4LVN8

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2392467 Mfr #: 4LVN8
Gauge: 9Weight (Lbs.): 17.5
Width (In.): 12Type: MANUAL
Item: Fence Post DriverHeight (In.): 24
Color: RedMaterial: 2 3/4in ID Steel Tube
Finish: PaintedHandles: Loop
Country of Origin (subject to change): China

Product Description

Fence Post Driver, Type Manual, Steel, Painted, Red, 9 Gauge,2 3/4 in ID,3 in OD, Width 12 In, Height 24 In, Weight 17.5 Lbs, Loop Handles

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.