KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fence Post, Height 60 In

VALUE BRAND| Zoro #: G2088265| Mfr #: 4LVG5

$4.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.5"
Item: U-Channel Fence Post
For Use With: Poultry Netting and Hardware Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088265 Mfr #: 4LVG5
Width: 4.5"Item: U-Channel Fence Post
For Use With: Poultry Netting and Hardware ClothColor: Green
Gauge: 14 ga.Height: 60"
Finish: PVC CoatingDiameter: 1-5/16"
Weight/Ft.: 0.47 lb.Material: steel
Country of Origin (subject to change): China

Description

U-Channel Fence Post, For Use With Poultry Netting and Hardware Cloth, 14 ga. Gauge, Steel, Height 60 In., Width 4.5 In., Diameter 1-5/16 In., Weight/Ft. 0.47 lb., PVC Coating, Green

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews